Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Genesis Series Information
| Manufacturer Part Number | FSFK1-G |
|---|---|
| Manufacturer | Integra |
| Product Series | Genesis |
| Family Series | Integra Enclosures, Genesis Series |
| Description | Fan Shroud Vent Filter Kit Gray - one pc |
| Material | Polycarbonate |
| Composition | Non-Metallic |
| NEMA Rating | NEMA 3R |
| Comments | Contains 1 Shroud With Filter And Gasket |
| Net Weight | 0.565 lbs |
| Gross Weight | 0.54 lbs |