Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FSHRB12-06S12C
12 Fiber Cable, 6x12 AWG, Indoor/Outdoor
MFG Item Number
FSHRB12-06S12C
This item cannot be canceled or returned
Description
12 Fiber Cable, 6x12 AWG, Indoor/Outdoor
Specifications
Specifications
| Manufacturer Part Number |
FSHRB12-06S12C |
| Manufacturer |
Panduit |
| Family Series |
Panduit Wire & Cable |
| Description |
The 12 fiber indoor/outdoor hybrid power cable G.657.A2/B2 is 6x12 AWG, Riser rated and features 250µm fibers. |
| Temperature Rating |
-40-167 °F |
| Net Weight |
0.206 lbs |
| Gross Weight |
0.206 lbs |
FSHRB12-06S12C
Panduit Wire & Cable