Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FSK1B Appleton Electrical Box Covers, FSK Series, COVER BLANK / GANG
FSK1B Appleton Electrical Box Covers, FSK Series, COVER BLANK / GANG
This item cannot be canceled or returned
Description
Electrical Box Covers, FSK Series
Specifications
Specifications
| Manufacturer Part Number |
FSK1B |
| Manufacturer |
Appleton |
| Product Series |
FSK |
| Family Series |
Appleton Electrical Box Covers, FSK Series |
| Description |
COVER BLANK / GANG |
| Composition |
Metallic |
| Material |
Steel |
| Number of Gangs |
1 |
| Cover Type |
Blank |
| Cover Design |
Flat |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
FSK1B
Appleton Electrical Box Covers, FSK Series