Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FSK1BC Appleton Electrical Box Covers, FSK Series, VAPORPROOF COVER
FSK1BC Appleton Electrical Box Covers, FSK Series, VAPORPROOF COVER
This item cannot be canceled or returned
Description
Electrical Box Covers, FSK Series
Specifications
Specifications
| Manufacturer Part Number |
FSK1BC |
| Manufacturer |
Appleton |
| Product Series |
FSK |
| Family Series |
Appleton Electrical Box Covers, FSK Series |
| Description |
VAPORPROOF COVER |
| Composition |
Metallic |
| Material |
Malleable Iron |
| Number of Gangs |
1 |
| Cover Type |
Blank |
| Cover Design |
Flat |
| Net Weight |
0.515 lbs |
| Gross Weight |
0.515 lbs |
FSK1BC
Appleton Electrical Box Covers, FSK Series