Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FSK1DR Appleton Electrical Box Covers, FSK Series, SINGLE GANG STEEL COVER
FSK1DR Appleton Electrical Box Covers, FSK Series, SINGLE GANG STEEL COVER
This item cannot be canceled or returned
Description
Electrical Box Covers, FSK Series
Specifications
Specifications
| Manufacturer Part Number |
FSK1DR |
| Manufacturer |
Appleton |
| Product Series |
FSK |
| Family Series |
Appleton Electrical Box Covers, FSK Series |
| Description |
SINGLE GANG STEEL COVER |
| Composition |
Metallic |
| Material |
Steel |
| Number of Gangs |
1 |
| Cover Type |
Receptacle - Single |
| Cover Design |
Flat |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
FSK1DR
Appleton Electrical Box Covers, FSK Series