Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
FSK1RQ Appleton Electrical Box Covers, SINGLE GANG COVER FOR FS FD
FSK1RQ Appleton Electrical Box Covers, SINGLE GANG COVER FOR FS FD
This item cannot be canceled or returned
Description
Electrical Box Covers, Series
SINGLE GANG COVER FOR FS FD
Specifications
Specifications
Manufacturer Part Number
FSK-1R-Q
Manufacturer
Appleton
Family Series
Appleton Electrical Box Covers
Description
1-Gang Box Cover, Material: Steel, Finish: Zinc Electroplate, Size: 1-13/32 IN Hole Diameter, Number Of Outlet: 1 Round Flush Receptacle, Mounting: Box, For Use With Round Flush Receptacles
Composition
Metallic
Material
Steel
Number of Gangs
1
Cover Type
Receptacle - Round
Gasket Included
Yes
Approvals
UL
Net Weight
0.205 lbs
Gross Weight
0.21 lbs
FSK1RQ
Appleton Electrical Box Covers