Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
FSK1RT Appleton Electrical Box Covers, SINGLE GANG COVER FOR FS FD
FSK1RT Appleton Electrical Box Covers, SINGLE GANG COVER FOR FS FD
This item cannot be canceled or returned
Description
Electrical Box Covers, Series
SINGLE GANG COVER FOR FS FD
Specifications
Specifications
Manufacturer Part Number
FSK-1R-T
Manufacturer
Appleton
Family Series
Appleton Electrical Box Covers
Description
Cast Device Box Cover, Device Type 1 1-13/32 Inch Dia Receptacle, Number of Gangs 1, Lid Type Single, Material Zinc Electroplated Steel, Mounting Device, Screw, Approval UL 514A, CSA 22.2, Used On FD/FS Box
Composition
Metallic
Material
Steel
Number of Gangs
1
Cover Type
Receptacle - Round
Features
Lift Cover
Gasket Included
Yes
Approvals
UL
Net Weight
0.25 lbs
Gross Weight
0.24 lbs
FSK1RT
Appleton Electrical Box Covers