Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FSK1TSGC Appleton Electrical Box Covers, FSK Series, CAST COVER SQ HNDL TGL SW
FSK1TSGC Appleton Electrical Box Covers, FSK Series, CAST COVER SQ HNDL TGL SW
This item cannot be canceled or returned
Description
Electrical Box Covers, FSK Series
CAST COVER SQ HNDL TGL SW
Specifications
Specifications
| Manufacturer Part Number |
FSK1TSGC |
| Manufacturer |
Appleton |
| Product Series |
FSK |
| Family Series |
Appleton Electrical Box Covers, FSK Series |
| Description |
CAST COVER SQ HNDL TGL SW |
| Composition |
Metallic |
| Material |
Malleable Iron |
| Number of Gangs |
1 |
| Cover Type |
Switch - Toggle |
| Features |
Toggle Switch has Guard |
| Cover Design |
Flat |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
FSK1TSGC
Appleton Electrical Box Covers, FSK Series