Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
FSK1VDR Appleton Electrical Box Covers, TYPE FS DUPLEX LIFT COVER
FSK1VDR Appleton Electrical Box Covers, TYPE FS DUPLEX LIFT COVER
This item cannot be canceled or returned
Description
Electrical Box Covers, Series
TYPE FS DUPLEX LIFT COVER
Specifications
Specifications
Manufacturer Part Number
FSK-1VDR
Manufacturer
Appleton
Family Series
Appleton Electrical Box Covers
Description
Cast Cover, Material: Malleable Iron, Finish: Triple-Coat Zinc Electroplate, Chromate And Epoxy Powder Coat, Mounting: Box, Nema Rating: NEMA 3R, For Use With Duplex Flush Receptacle With Spring Cover
Composition
Metallic
Material
Iron
Number of Gangs
1
Cover Type
Weatherproof - Receptacle
Features
Spring Cover
Gasket Included
Yes
Approvals
UL
Net Weight
0.745 lbs
Gross Weight
0.705 lbs
FSK1VDR
Appleton Electrical Box Covers