Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FSK1VDR-G Ocal, a T & B Brand Electrical Box Covers, OC FSK1VDRG OCAL FSK1VDR GRAY
MFG Item Number
FSK1VDR-G
FSK1VDR-G Ocal, a T & B Brand Electrical Box Covers, OC FSK1VDRG OCAL FSK1VDR GRAY
MFG Item Number
FSK1VDR-G
This item cannot be canceled or returned
Description
Electrical Box Covers, Series
OC FSK1VDRG OCAL FSK1VDR GRAY
Specifications
Specifications
| Manufacturer Part Number |
FSK1VDR-G |
| Manufacturer |
Ocal, a T & B Brand |
| Family Series |
Ocal, a T & B Brand Electrical Box Covers |
| Description |
OC FSK1VDRG OCAL FSK1VDR GRAY |
| Composition |
Metallic |
| Material |
Aluminum |
| Number of Gangs |
1 |
| Cover Type |
Duplex Receptacle Cover |
| Color |
Gray |
| Comments |
Box Mount Vertical |
| Net Weight |
0.65 lbs |
| Gross Weight |
0.65 lbs |
FSK1VDR-G
Ocal, a T & B Brand Electrical Box Covers