Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
FSK1VSA Appleton Electrical Box Covers, COVER VAPOR PROOF FLAT TOP 1G
MFG Item Number
FSK-1VS-A
FSK1VSA Appleton Electrical Box Covers, COVER VAPOR PROOF FLAT TOP 1G
MFG Item Number
FSK-1VS-A
This item cannot be canceled or returned
Description
Electrical Box Covers, Series
COVER VAPOR PROOF FLAT TOP 1G
Specifications
Specifications
Manufacturer Part Number
FSK-1VS-A
Manufacturer
Appleton
Family Series
Appleton Electrical Box Covers
Description
Operating Type Cast Cover, Material: Copperfree 4/10 Of 1 PCT Maximum Aluminum, Finish: Epoxy Powder Coat, Mounting: Box, Nema Rating: NEMA 3R, For Use With Square Handle Tumbler Or Toggle Switches
Composition
Metallic
Material
Aluminum
Number of Gangs
1
Cover Type
Switch - Toggle, Square Handle Tumbler
Gasket Included
Yes
Approvals
UL
Net Weight
0.435 lbs
Gross Weight
0.435 lbs
FSK1VSA
Appleton Electrical Box Covers