Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FSL-2M Killark Electrical Boxes, FSL Series, 3/4in. FS BOX SHAL. in.Lin. IRON
FSL-2M Killark Electrical Boxes, FSL Series, 3/4in. FS BOX SHAL. in.Lin. IRON
This item cannot be canceled or returned
Description
Electrical Boxes, FSL Series
3/4in. FS BOX SHAL. in.Lin. IRON
- Tapered Threads
- Internal Grounding Screw
- Cast Iron is Suitable for Concrete Use
Specifications
Specifications
| Product Series |
FSL |
| Manufacturer Part Number |
FSL-2M |
| Manufacturer |
Killark |
| Family Series |
Killark Electrical Boxes, FSL Series |
| Description |
3/4in. FS BOX SHAL. in.Lin. IRON |
| Style |
FSL |
| Number of Gangs |
1 |
| Hub Size |
3/4 " |
| Number of Hubs |
2 |
| Connection Type |
Threaded |
| Grounding |
Yes |
| Composition |
Duraloy Iron |
| Protection Rating |
Indoor, Outdoor |
| Hazardous Location |
Yes |
| Approvals |
CSA, UL |
| Net Weight |
2.275 lbs |
| Gross Weight |
1.98 lbs |
FSL-2M
Killark Electrical Boxes, FSL Series