Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
FSL2 Appleton Electrical Boxes, FS-CSA Series, CANADA JCT BOX
FSL2 Appleton Electrical Boxes, FS-CSA Series, CANADA JCT BOX
This item cannot be canceled or returned
Description
Electrical Boxes, FS-CSA Series
FS-CSA Series Information
Appleton FS Cast Hub Device Boxes are CSA Certified. They provide excellent service in areas where boxes are subject to rough usage. FS boxes are used to connect and change direction of conduit runs, allow connections for branch runs and serve as pulling fittings and permit access to conductors for splicing and maintenance. They can accommodate wiring devices such as switches and receptacles.
Specifications
Specifications
Product Series
FS-CSA
Manufacturer Part Number
FSL2
Manufacturer
Appleton
Family Series
Appleton Electrical Boxes, FS-CSA Series
Description
Cast Device Box, Width 2.75 Inch, Depth 2 Inch, Number of Gangs 1, Number of Hubs 2, Hub Location 1 End, 1 Side, Hub Size 3/4 Inch, Material Zinc Electroplated Chromate Epoxy Powder Coated Malleable Iron, Shape Shallow, Configuration Type FSS, Approval
Style
FS
Number of Gangs
1
Hub Size
3/4 "
Number of Hubs
2
Conduit Type
IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)
Connection Type
Threaded
Grounding
Yes
Composition
Malleable Iron
Protection Rating
Indoor, Outdoor (w/ Optional Gasketed Cover)
Hazardous Location
No
Approvals
CSA
Net Weight
2.433 lbs
Gross Weight
2.433 lbs
FSL2
Appleton Electrical Boxes, FS-CSA Series