Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Bryant Electric Plugs & Receptacles
FSL2NC
Bryant Electric Plugs & Receptacles
LKG CONN, 30A 120V 400HZ, FSL2R
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
LKG CONN, 30A 120V 400HZ, FSL2R
Specifications
Specifications
| Manufacturer Part Number |
FSL2NC |
| Manufacturer |
Bryant Electric |
| Family Series |
Bryant Electric Plugs & Receptacles |
| Description |
Locking Devices, Industrial, Female Connector Body 30A 120V AC 400Hz, 2-Pole 3-Wire Grounding, FSL2R, Screw Terminal, Black and White |
| Current Rating |
30 A |
| Number of Poles |
2 |
| Number of Wires |
3 |
| Body Type |
Straight |
| Connection Type |
Connector |
| Watertight |
No |
| Isolated Ground |
No |
| Color |
Black, White |
| Approvals |
CSA, UL |
| Net Weight |
0.32 lbs |
| Gross Weight |
0.35 lbs |
FSL2NC
Bryant Electric Plugs & Receptacles