Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Bryant Electric Plugs & Receptacles
FSL3NP
Bryant Electric Plugs & Receptacles
LKG PLUG, 30A 3PH 120V 400HZ, FSL3P
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
LKG PLUG, 30A 3PH 120V 400HZ, FSL3P
Specifications
Specifications
| Manufacturer Part Number |
FSL3NP |
| Manufacturer |
Bryant Electric |
| Family Series |
Bryant Electric Plugs & Receptacles |
| Description |
Locking Devices, Industrial, Male Plug, 30A 3-Phase 120V AC, 400Hz, 3-Pole 4-Wire Grounding, NEMA FSL3, Screw Terminal, Black and White. |
| Current Rating |
30 A |
| Number of Poles |
3 |
| Number of Wires |
4 |
| Phase |
3 |
| Connection Type |
Plug |
| Watertight |
No |
| Isolated Ground |
No |
| Color |
Black, White |
| Approvals |
CSA, UL |
| Net Weight |
0.285 lbs |
| Gross Weight |
0.3 lbs |
FSL3NP
Bryant Electric Plugs & Receptacles