Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FSLB-2 Killark Electrical Boxes, FSLB Series, FSLB 3/4in. AL SHAL FEED THRU
FSLB-2 Killark Electrical Boxes, FSLB Series, FSLB 3/4in. AL SHAL FEED THRU
This item cannot be canceled or returned
Description
Electrical Boxes, FSLB Series
FSLB 3/4in. AL SHAL FEED THRU
- Tapered Threads
- Internal Grounding Screw
- Cast Iron is Suitable for Concrete Use
Specifications
Specifications
| Product Series |
FSLB |
| Manufacturer Part Number |
FSLB-2 |
| Manufacturer |
Killark |
| Family Series |
Killark Electrical Boxes, FSLB Series |
| Description |
FSLB 3/4in. AL SHAL FEED THRU |
| Number of Gangs |
1 |
| Hub Size |
3/4 " |
| Number of Hubs |
1 |
| Connection Type |
Threaded |
| Grounding |
Yes |
| Composition |
Aluminum |
| Protection Rating |
Indoor, Outdoor |
| Approvals |
CSA, UL |
| Net Weight |
0.77 lbs |
| Gross Weight |
0.77 lbs |
FSLB-2
Killark Electrical Boxes, FSLB Series