FSM25E
Marathon Special Products Fuseblocks & Holders, FSM Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
FSM25E Marathon Special Products Fuseblocks & Holders, FSM Series, Fuseblock, Module, 1/4in.-20x1in. Stud
MFG Item Number
FSM25E

FSM25E Marathon Special Products Fuseblocks & Holders, FSM Series, Fuseblock, Module, 1/4in.-20x1in. Stud

MFG Item Number
FSM25E
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuseblocks & Holders, FSM Series
Item #
FSM25E
Fuseblock, Module, 1/4in.-20x1in. Stud

FSM Series Information

  • Ideal for applications such as lithium‑ion battery packs, inverters, industrial panels and other energy storage devices
  • Maximum insulator base temperature rating 125 Degrees C (257 F)
  • UL recognized ‑ UR file no. IZLT2.E35113, cUR file no. IZLT8.E35113
  • Stud, nuts and Bellville washers: plated steel
  • Insulator base, high strength thermoplastic
  • Flammability rating of insulator UL 94 V‑0
  • Hardware provided unassembled
  • RoHS compliant
  • 1000 volt

Specifications

Specifications
Manufacturer Part Number FSM25E
Manufacturer Marathon Special Products
Product Series FSM
Family Series Marathon Special Products Fuseblocks & Holders, FSM Series
Description Fuseblock, Module, 1/4in.-20x1in. Stud 1.38in. Stand-Off, Surface Mount Rated 400A, Up to 1000VAC/DC
Current Rating 400 A
Voltage 1,000 V
Poles 1
Fuse Type Seminconductor
Connection Type Stud Terminal
Mounting Surface Mount
Composition Thermoplastic
Trip Indicator No
Reinforced No
Enclosed No
Approvals UL
Net Weight 0.06 lbs
Gross Weight 0.06 lbs