Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FSNP924Y
24 Fiber Cable, OS2, Indoor/Outdoor, Ple
This item cannot be canceled or returned
Description
24 Fiber Cable, OS2, Indoor/Outdoor, Ple
Specifications
Specifications
| Manufacturer Part Number |
FSNP924Y |
| Manufacturer |
Panduit |
| Family Series |
Panduit Wire & Cable |
| Description |
This 24 fiber indoor/outdoor stranded tube cable is OS2, Plenum OFNP rated and features 250µm fibers. |
| Jacket Color |
Black |
| Temperature Rating |
-40-167 °F |
| Plenum or Riser? |
Plenum |
| Approvals |
CSA, ICEA, NFPA, UL |
| Net Weight |
0.071 lbs |
| Gross Weight |
0.071 lbs |
FSNP924Y
Panduit Wire & Cable