Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FSNR91AY
144 Fiber Cable, OS2, Indoor/Outdoor Str
This item cannot be canceled or returned
Description
144 Fiber Cable, OS2, Indoor/Outdoor Str
Specifications
Specifications
| Manufacturer Part Number |
FSNR91AY |
| Manufacturer |
Panduit |
| Family Series |
Panduit Wire & Cable |
| Description |
The 144 fiber indoor/outdoor stranded tube cable is OS2, Riser OFNR rated and features 250µm fibers. |
| Jacket Color |
Black |
| Temperature Rating |
-40-167 °F |
| Plenum or Riser? |
Riser |
| Net Weight |
0.5579 lbs |
| Gross Weight |
0.5579 lbs |
FSNR91AY
Panduit Wire & Cable