Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FSP-AST2 Gardner Bender Wire Harnesses, Spiral Wrap Series, Spiral Wrap, 4ft. Clear 1/8in. & 3/8in.
FSP-AST2 Gardner Bender Wire Harnesses, Spiral Wrap Series, Spiral Wrap, 4ft. Clear 1/8in. & 3/8in.
This item cannot be canceled or returned
Description
Wire Harnesses, Spiral Wrap Series
Spiral Wrap, 4ft. Clear 1/8in. & 3/8in.
Spiral Wrap Series Information
- Protects Cables from Cuts, Abrasions and UV Wear
- Made from Flexible Polyethylene
Manages wire and cable neatly and allows for cable to break out at desired locations.
Specifications
Specifications
| Manufacturer Part Number |
FSP-AST2 |
| Manufacturer |
Gardner Bender |
| Product Series |
Spiral Wrap |
| Family Series |
Gardner Bender Wire Harnesses, Spiral Wrap Series |
| Description |
Spiral Wrap, 4ft. Clear 1/8in. & 3/8in. 1 Each Per Bag |
| Color |
Clear |
| Length |
4 ' |
| Material |
Polyethylene |
| Net Weight |
0.06 lbs |
| Gross Weight |
0.08 lbs |
FSP-AST2
Gardner Bender Wire Harnesses, Spiral Wrap Series