FSPDB Series Information
| Manufacturer Part Number | FSPDB4C |
|---|---|
| Manufacturer | Mersen |
| Product Series | FSPDB |
| Family Series | Mersen Power Distribution Blocks, FSPDB Series |
| Description | FSPDB Series UL 1059 Finger-Safe Power Distribution Block 600V 335A - 335A 1-Pole 1 - 1 openings; 400 - 6 --- 400 - 6 |
| Number of Poles | 1 |
| AC Voltage | 600 VAC |
| Current Rating | 335 A |
| Number of Inputs per Pole | 1 |
| Number of Outputs per Pole | 1 |
| Electrical Connection | Screw/Screw |
| Mounting | DIN Rail |
| Line Side Wire Range | 400 kcmil-6 AWG |
| Output Wire Range | 400 kcmil-6 AWG |
| Cover Included | No |
| Protection Rating | IP20 |
| Color | Gray |
| Approvals | CSA, UR |
| Net Weight | 1.3 lbs |
| Gross Weight | 1.3 lbs |