Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FSPP912Y
12 Fiber Cable, OS2, Indoor Armored, Ple
This item cannot be canceled or returned
Description
12 Fiber Cable, OS2, Indoor Armored, Ple
Specifications
Specifications
| Manufacturer Part Number |
FSPP912Y |
| Manufacturer |
Panduit |
| Family Series |
Panduit Wire & Cable |
| Description |
This 12 fiber indoor armored cable is OS2, Plenum OFNP rated and features 900µm buffered fibers. |
| Jacket Color |
Yellow |
| Temperature Rating |
-4-158 °F |
| Plenum or Riser? |
Plenum |
| Approvals |
CSA, ICEA, NFPA, UL |
| Net Weight |
0.1378 lbs |
| Gross Weight |
0.1378 lbs |
FSPP912Y
Panduit Wire & Cable