Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hubbell Network Panel Modules, OptiChannel Series
FSPSC6X
Hubbell Network Panel Modules, OptiChannel Series
FIBER, ADAPT PNL,6P,6SC SIMPLX,UNLD
This item cannot be canceled or returned
Description
Network Panel Modules, OptiChannel Series
FIBER, ADAPT PNL,6P,6SC SIMPLX,UNLD
OptiChannel Series Information
- FSP Adapter Panels
- 12, 8, 6, or 4 Ports
- Phosphor Bronze or Zirconia Ceramic Sleeve
Specifications
Specifications
| Manufacturer Part Number |
FSPSC6X |
| Manufacturer |
Hubbell |
| Product Series |
OptiChannel |
| Family Series |
Hubbell Network Panel Modules, OptiChannel Series |
| Description |
FIBER, ADAPT PNL,6P,6SC SIMPLX,UNLD |
| Capacity |
6 |
| Panel Format |
Sub-Panel |
| Connection (Front) |
SC Simplex, LC Duplex |
| Connection (Rear) |
SC Simplex, LC Duplex |
| Mounting |
Panel |
| Cable Manager |
No |
| Net Weight |
0 lbs |
| Gross Weight |
0.1 lbs |
FSPSC6X
Hubbell Network Panel Modules, OptiChannel Series