Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hubbell Network Panel Modules, OptiChannel Series
FSPSCDM6B
Hubbell Network Panel Modules, OptiChannel Series
FIBER, ADAPT PNL,12P,6SC DUPLX,P-BZ,
MFG Item Number
FSPSCDM6B
This item cannot be canceled or returned
Description
Network Panel Modules, OptiChannel Series
FIBER, ADAPT PNL,12P,6SC DUPLX,P-BZ,
OptiChannel Series Information
- FSP Adapter Panels
- 12, 8, 6, or 4 Ports
- Phosphor Bronze or Zirconia Ceramic Sleeve
Specifications
Specifications
| Manufacturer Part Number |
FSPSCDM6B |
| Manufacturer |
Hubbell |
| Product Series |
OptiChannel |
| Family Series |
Hubbell Network Panel Modules, OptiChannel Series |
| Description |
FIBER, ADAPT PNL,12P,6SC DUPLX,P-BZ, BL |
| Capacity |
6 |
| Panel Format |
Sub-Panel |
| Cable Type |
Multi-Mode |
| Connection (Front) |
SC Duplex |
| Connection (Rear) |
SC Duplex |
| Mounting |
Panel |
| Cable Manager |
No |
| Net Weight |
0 lbs |
| Gross Weight |
0.2 lbs |
FSPSCDM6B
Hubbell Network Panel Modules, OptiChannel Series