Is something broken or in need of attention? Start your repair request here, and we'll take care of it
Series Information
| Manufacturer Part Number | FSQC230 |
|---|---|
| Manufacturer | Eaton's Crouse-Hinds series |
| Family Series | Eaton's Crouse-Hinds series Plugs & Receptacles |
| Description | Eaton Crouse-Hinds series Arktite FSQC interlocked receptacle with switch, 30A, Through feed, Two-wire, three-pole, Brass contacts, Copper-free aluminum, Spring door, 3/4 |
| Connection Type | Receptacle |
| Current Rating | 30 A |
| Number of Poles | 3 |
| Number of Wires | 2 |
| NEMA Rating | NEMA 12, NEMA 3, NEMA 7, NEMA 9 |
| Net Weight | 11.7 lbs |
| Gross Weight | 11.7 lbs |