Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Eaton's Crouse-Hinds series Plugs & Receptacles
FSQC3390
Eaton's Crouse-Hinds series Plugs & Receptacles
30A 3W4P DF INTLCK RCPT THRUFEED HUBS 1
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
30A 3W4P DF INTLCK RCPT THRUFEED HUBS 1
Specifications
Specifications
Manufacturer Part Number
FSQC3390
Manufacturer
Eaton's Crouse-Hinds series
Family Series
Eaton's Crouse-Hinds series Plugs & Receptacles
Description
Eaton Crouse-Hinds series Arktite FSQC interlocked receptacle with switch, Through feed, 0.55-0.70 cable diameter, Three-wire, four-pole, Brass contacts, Copper-free aluminum, Spring door, 1, For use with magnetic motor starters
Connection Type
Receptacle
Number of Poles
4
Number of Wires
3
NEMA Rating
NEMA 12, NEMA 3, NEMA 7, NEMA 9
Net Weight
10.25 lbs
Gross Weight
10.31 lbs
FSQC3390
Eaton's Crouse-Hinds series Plugs & Receptacles