Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Crouse-Hinds series Plugs & Receptacles
FSQC5630
Eaton's Crouse-Hinds series Plugs & Receptacles
60A 2W3P ARK DF INTLK RCP THRU HUB 1 1/2
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
60A 2W3P ARK DF INTLK RCP THRU HUB 1 1/2
Specifications
Specifications
| Manufacturer Part Number |
FSQC5630 |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Plugs & Receptacles |
| Description |
Eaton Crouse-Hinds series Arktite FSQC interlocked receptacle with switch, 60A, Through feed, Two-wire, three-pole, Brass contacts, Copper-free aluminum, Spring door, 1-1/2, Two-pole switch, 120-600 Vac |
| Connection Type |
Receptacle |
| Current Rating |
60 A |
| Voltage |
120 V, 208 V, 240 V, 480 V, 600 V |
| Number of Poles |
3 |
| Number of Wires |
2 |
| NEMA Rating |
NEMA 12, NEMA 3, NEMA 7, NEMA 9 |
| Net Weight |
18 lbs |
| Gross Weight |
18 lbs |
FSQC5630
Eaton's Crouse-Hinds series Plugs & Receptacles