FSQC5640P4
Appleton Plugs & Receptacles, FSQC Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FSQC5640P4 Appleton Plugs & Receptacles, FSQC Series, RCPT 60A 3W4P 1-1/2 P4

MFG Item Number
FSQC5640-P4

FSQC5640P4 Appleton Plugs & Receptacles, FSQC Series, RCPT 60A 3W4P 1-1/2 P4

MFG Item Number
FSQC5640-P4
Item Number
FSQC5640P4
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, FSQC Series
Item #
FSQC5640P4
RCPT 60A 3W4P 1-1/2 P4

FSQC Series Information

FSQC 30, 60 and 100 Amp Series Receptacles incorporate an interlocked disconnect switch for added safety in hazardous environments. The explosionproof and dust‑ignitionproof FSQC is designed for use with Powertite plugs. Simply insert the plug and rotate the receptacle face to the ON position to lock it in place and energize the receptacle. For installations where different line voltages are used, a special polarization option prevents plug insertion into a receptacle wired for a different voltage.

Specifications

Specifications
Manufacturer Part Number FSQC5640-P4
Manufacturer Appleton
Product Series FSQC
Family Series Appleton Plugs & Receptacles, FSQC Series
Description Pin and Sleeve Receptacle Assembly, Voltage Rating 600 VAC, 250 VDC, Current Rating 60 Ampere, Number of Poles 4, Number of Wires 3, Hub Size 1 to 1/2 Inch, Cover Type Spring, Mating Plug ACP6034BC, Enclosure Class I Div 1 and 2 Group B C D, Class II Div
Connection Type Receptacle
Current Rating 60 A
Voltage 600 V
Number of Poles 4
Number of Wires 3
Lockout-Tagout No
Auxiliary Contact None
Built-In Strain Relief No
Wire Size Range 6 AWG, 5 AWG, 4 AWG
Material Metallic
Terminal Type Screw
NEMA Rating NEMA 3, NEMA 3R, NEMA 4, NEMA 4X
Approvals CSA, UL
Comments Special Polarization
Net Weight 17.4 lbs
Gross Weight 17.4 lbs