Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FSR2-B Ocal, a T & B Brand Electrical Boxes, OC FSR2B 3/4 OCAL FSR2 BLUE
FSR2-B Ocal, a T & B Brand Electrical Boxes, OC FSR2B 3/4 OCAL FSR2 BLUE
This item cannot be canceled or returned
Description
OC FSR2B 3/4 OCAL FSR2 BLUE
Specifications
Specifications
| Manufacturer Part Number |
FSR2-B |
| Manufacturer |
Ocal, a T & B Brand |
| Family Series |
Ocal, a T & B Brand Electrical Boxes |
| Description |
OC FSR2B 3/4 OCAL FSR2 BLUE |
| Style |
FSR |
| Number of Gangs |
1 |
| Hub Size |
3/4 " |
| Conduit Type |
IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit) |
| Connection Type |
Threaded |
| Grounding |
No |
| Composition |
Iron Alloy |
| Hazardous Location |
No |
| Net Weight |
2.63 lbs |
| Gross Weight |
2.63 lbs |
FSR2-B
Ocal, a T & B Brand Electrical Boxes