Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FSS-2 Killark Electrical Boxes, FSS Series, FSS 3/4in. AL SHALL DEV BOX
FSS-2 Killark Electrical Boxes, FSS Series, FSS 3/4in. AL SHALL DEV BOX
This item cannot be canceled or returned
Description
Electrical Boxes, FSS Series
FSS 3/4in. AL SHALL DEV BOX
- Tapered Threads
- Internal Grounding Screw
- Cast Iron is Suitable for Concrete Use
Specifications
Specifications
| Product Series |
FSS |
| Manufacturer Part Number |
FSS-2 |
| Manufacturer |
Killark |
| Family Series |
Killark Electrical Boxes, FSS Series |
| Description |
FSS 3/4in. AL SHALL DEV BOX |
| Style |
FSX |
| Number of Gangs |
1 |
| Hub Size |
3/4 " |
| Number of Hubs |
2 |
| Connection Type |
Threaded |
| Grounding |
Yes |
| Composition |
Aluminum |
| Protection Rating |
Indoor, Outdoor |
| Hazardous Location |
Yes |
| Approvals |
CSA, UL |
| Net Weight |
0.64 lbs |
| Gross Weight |
0.64 lbs |
FSS-2
Killark Electrical Boxes, FSS Series