FST19D4022KG

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FST19D4022KG

TCP Lighting Lamps

FST19D4022KG

TCP Lighting Lamps
FIL S19 40W 22K DIM E26 AMBER
MFG Item Number
FST19D4022KG
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Lamps, Series
Item #
FST19D4022KG
FIL S19 40W 22K DIM E26 AMBER

Series Information

Specifications

Specifications
Manufacturer Part Number FST19D4022KG
Manufacturer TCP Lighting
Family Series TCP Lighting Lamps
Description FIL S19 40W 22K DIM E26 AMBER
Type LED
Wattage 4 W
Voltage 120 V
Shape ST19
Base E26
Mean Lumens 425
Color Temperature 2,200 K
Life Span 15,000 Hrs
Approvals cUL, UL
Net Weight 0 lbs
Gross Weight 0 lbs