Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FSTTBAXXTA31 HellermannTyton Networking Boxes, FST 13-Port Base Series, FST, 13 Port, 3 Hellapon Small Tray
MFG Item Number
FSTTBAXXTA31
FSTTBAXXTA31 HellermannTyton Networking Boxes, FST 13-Port Base Series, FST, 13 Port, 3 Hellapon Small Tray
MFG Item Number
FSTTBAXXTA31
This item cannot be canceled or returned
Description
Networking Boxes, FST 13-Port Base Series
FST, 13 Port, 3 Hellapon Small Tray
FST 13-Port Base Series Information
Specifications
Specifications
| Manufacturer Part Number |
FSTTBAXXTA31 |
| Manufacturer |
HellermannTyton |
| Product Series |
FST 13-Port Base |
| Family Series |
HellermannTyton Networking Boxes, FST 13-Port Base Series |
| Description |
FST, 13 Port, 3 Hellapon Small Tray (36 fiber), PP, Black, 1/pkg |
| Number of Ports |
13 |
| Color |
Black |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
FSTTBAXXTA31
HellermannTyton Networking Boxes, FST 13-Port Base Series