Series Information
| Manufacturer Part Number | FSU16B-25M |
|---|---|
| Manufacturer | HellermannTyton |
| Family Series | HellermannTyton Conduit |
| Description | Liquid-Tight Metallic Conduit, Extra Flexible, 0.38in. (16mm) Dia, Galvanized Steel w/PVC Cover, Black, |
| Diameter | 0.375 " |
| Feet/Pkg. | 82 ' |
| Inside Bend Radius | 1.57 " |
| Material | Steel |
| Jacket Material | Polyvinyl Chloride |
| Color | Black |
| Operating Temperature | 5-158 °F |
| Conduit Type | Jacketed Metallic Flexible |
| Liquid Tight | Yes |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |