Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FSU20-E HellermannTyton Fittings, HelaGuard Metallic Conduit End Cap
FSU20-E HellermannTyton Fittings, HelaGuard Metallic Conduit End Cap
This item cannot be canceled or returned
Description
HelaGuard Metallic Conduit End Cap
Specifications
Specifications
| Manufacturer Part Number |
FSU20-E |
| Manufacturer |
HellermannTyton |
| Family Series |
HellermannTyton Fittings |
| Description |
HelaGuard Metallic Conduit End Cap Insert, Flexible 0.50in. (20mm) Dia, NPB Metal, 10/pkg |
| Trade Size |
1/2 " |
| Material |
Galvanized Steel |
| Composition |
Metallic |
| Mounting |
Twist-Lock |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
FSU20-E
HellermannTyton Fittings