FSW2-DNPN-10
Dwyer Instruments Sensors, FSW2 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FSW2-DNPN-10

Dwyer Instruments Sensors, FSW2 Series

FSW2-DNPN-10

Dwyer Instruments Sensors, FSW2 Series
Free Floating Sewage Water Level
MFG Item Number
FSW2-DNPN-10
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, FSW2 Series
Item #
FSW2-DNPN-10
Free Floating Sewage Water Level

FSW2 Series Information

Specifications

Specifications
Manufacturer Part Number FSW2-DNPN-10
Manufacturer Dwyer Instruments
Product Series FSW2
Family Series Dwyer Instruments Sensors, FSW2 Series
Description Free Floating Sewage Water Level Switch PVC Cable SPDT 10 Ft (3.05M) Cable
Float Type Vertical Float
Contacts SPDT
Switching Current 10 A
AC Voltage 250 VAC
Mounting Vertical
Composition Polypropylene
Cable Length 3.05 m
Length 3.05 m
PSI Rating 29
Operating Temperature 32-122 °F
Approvals CE
Net Weight 3.2 lbs
Gross Weight 3.2 lbs