FSW2-ONPN-40
Dwyer Instruments Sensors, FSW2 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FSW2-ONPN-40

Dwyer Instruments Sensors, FSW2 Series

FSW2-ONPN-40

Dwyer Instruments Sensors, FSW2 Series
PVC Cable SPST No 40Ft (12.19 M)
MFG Item Number
FSW2-ONPN-40
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, FSW2 Series
Item #
FSW2-ONPN-40
PVC Cable SPST No 40Ft (12.19 M)

FSW2 Series Information

Specifications

Specifications
Manufacturer Part Number FSW2-ONPN-40
Manufacturer Dwyer Instruments
Product Series FSW2
Family Series Dwyer Instruments Sensors, FSW2 Series
Description PVC Cable SPST No 40Ft (12.19 M) Cable
Float Type Vertical Float
Contacts SPST-NO
Switching Current 10 A
AC Voltage 250 VAC
Mounting Vertical
Composition Polypropylene
Cable Length 12.19 m
Length 12.19 m
PSI Rating 29
Operating Temperature 32-122 °F
Approvals CE
Net Weight 5.25 lbs
Gross Weight 5.25 lbs