Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FSWN924
24 Fiber Cable, OS2, Outside Plant Armor
This item cannot be canceled or returned
Description
24 Fiber Cable, OS2, Outside Plant Armor
Specifications
Specifications
| Manufacturer Part Number |
FSWN924 |
| Manufacturer |
Panduit |
| Family Series |
Panduit Wire & Cable |
| Description |
This 24 fiber outside plant armored single armor, single jacket cable is OS2, non-rated and features 250µm fibers. |
| Jacket Color |
Black |
| Temperature Rating |
-40-158 °F |
| Approvals |
ICEA, IEC, TIA |
| Net Weight |
0.429 lbs |
| Gross Weight |
0.429 lbs |
FSWN924
Panduit Wire & Cable