Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Instrument Transformer, Div of GE Test Equipment
FT-076S
Instrument Transformer, Div of GE Test Equipment
FT Switch, 10 Poles, 3 Voltage
This item cannot be canceled or returned
Description
FT Switch, 10 Poles, 3 Voltage
Specifications
Specifications
| Manufacturer Part Number |
FT-076S |
| Manufacturer |
Instrument Transformer, Div of GE |
| Family Series |
Instrument Transformer, Div of GE Test Equipment |
| Description |
FT Switch, 10 Poles, 3 Voltage Poles, 7 Current Poles, Black Cover, Stud Terminals |
| Number of Poles |
10 |
| Number of Volt Poles |
3 |
| Number of Current Poles |
7 |
| Cover |
Black |
| Terminals |
Stud |
| Approvals |
UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
FT-076S
Instrument Transformer, Div of GE Test Equipment