Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Autonics Photoelectric Sensors
FT-420-10H
Autonics Photoelectric Sensors
Cable, Fiber Optic, Through Beam,
MFG Item Number
FT-420-10H
This item cannot be canceled or returned
Description
Photoelectric Sensors, Series
Cable, Fiber Optic, Through Beam,
Specifications
Specifications
| Manufacturer Part Number |
FT-420-10H |
| Manufacturer |
Autonics |
| Family Series |
Autonics Photoelectric Sensors |
| Description |
Cable, Fiber Optic, Through Beam, 4mm Threaded End, Using Temp. -40 - 105 C, 2m Length |
| Beam Type |
LED-Green, LED-Red |
| Max Range |
0.98 ' |
| Optimum Range |
0.984 ' |
| Connection Type |
Cable |
| Package Style |
Cylindrical |
| Composition |
Non-Metallic |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
FT-420-10H
Autonics Photoelectric Sensors