Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FT-8-075 Penn Union Terminals, FT Series, Copper Transformer Adaptor Terminal
FT-8-075 Penn Union Terminals, FT Series, Copper Transformer Adaptor Terminal
This item cannot be canceled or returned
Description
Copper Transformer Adaptor Terminal
- Manufactured from High Strength Cast Copper Alloy
- Tin Plated for Corrosion Resistance
- Drilling in Pad Conforms to NEMA Standards for 1/2" Hardware
Specifications
Specifications
| Manufacturer Part Number |
FT8075 |
| Manufacturer |
Penn Union |
| Product Series |
FT |
| Family Series |
Penn Union Terminals, FT Series |
| Description |
Copper Transformer Adaptor Terminal |
| Terminal Type |
Transformer Adapter |
| Material |
Copper Alloy |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
FT-8-075
Penn Union Terminals, FT Series