FT10Y5
Hubbell Cable Protectors, FloorTrak Floor cable Cover Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FT10Y5 Hubbell Cable Protectors, FloorTrak Floor cable Cover Series, HVY DTY FLOORTRAK, YL

MFG Item Number
FT10Y5

FT10Y5 Hubbell Cable Protectors, FloorTrak Floor cable Cover Series, HVY DTY FLOORTRAK, YL

MFG Item Number
FT10Y5
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Cable Protectors, FloorTrak Floor cable Cover Series
Item #
FT10Y5
HVY DTY FLOORTRAK, YL

FloorTrak Floor cable Cover Series Information

  • Hose and Cable Protection Systems
  • Available in Black, Brown, Beige, Gray, or Yellow
  • Available in 3, 5, 10, or 25 Feet

Specifications

Specifications
Manufacturer Part Number FT10Y5
Manufacturer Hubbell
Product Series FloorTrak Floor cable Cover
Family Series Hubbell Cable Protectors, FloorTrak Floor cable Cover Series
Description HVY DTY FLOORTRAK, YL
Length 60 "
Channel Height 1.25 "
Channel Width 1.81 "
Height 1.7 "
Width 5.6 "
Material Rigid PVC
Operating Temperature 0-120 °F
Net Weight 9 lbs
Gross Weight 1.83 lbs