Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FT1A-PC2 IDEC Programmable Logic Controllers, SmartAXIS RS485 Cartridge
FT1A-PC2 IDEC Programmable Logic Controllers, SmartAXIS RS485 Cartridge
This item cannot be canceled or returned
Description
Programmable Logic Controllers, Series
SmartAXIS RS485 Cartridge
Specifications
Specifications
| Manufacturer |
IDEC |
| Family Series |
IDEC Programmable Logic Controllers |
| Manufacturer Part Number |
FT1A-PC2 |
| Description |
SmartAXIS RS485 Cartridge |
| Accessory Type |
Adapter |
| Approvals |
cULus |
| Net Weight |
0.0405 lbs |
| Gross Weight |
0.0405 lbs |
FT1A-PC2
IDEC Programmable Logic Controllers