Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FT1A-PM1 IDEC Programmable Logic Controllers, SmartAXIS memory Cartridge
FT1A-PM1 IDEC Programmable Logic Controllers, SmartAXIS memory Cartridge
This item cannot be canceled or returned
Description
Programmable Logic Controllers, Series
SmartAXIS memory Cartridge
Specifications
Specifications
| Manufacturer |
IDEC |
| Family Series |
IDEC Programmable Logic Controllers |
| Manufacturer Part Number |
FT1A-PM1 |
| Description |
SmartAXIS memory Cartridge |
| Accessory Type |
Memory Cartridge |
| Approvals |
cULus |
| Net Weight |
0.0624 lbs |
| Gross Weight |
0.05 lbs |
FT1A-PM1
IDEC Programmable Logic Controllers