FT2D63A6AU-E26
Pizzato Safety Switches, FT Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FT2D63A6AU-E26 Pizzato Safety Switches, FT Series, Safety switch with electrical reset

MFG Item Number
FT 2D63A6AU-E26

FT2D63A6AU-E26 Pizzato Safety Switches, FT Series, Safety switch with electrical reset

MFG Item Number
FT 2D63A6AU-E26
Item Number
FT2D63A6AU-E26
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Safety Switches, FT Series
Item #
FT2D63A6AU-E26
Safety switch with electrical reset

FT Series Information

  • Different actuating force versions
  • Versions with adjusting screw
  • Polymer housing, with one or two conduit
  • Protection Degree IP67

Specifications

Specifications
Manufacturer Part Number FT 2D63A6AU-E26
Manufacturer Pizzato
Product Series FT
Family Series Pizzato Safety Switches, FT Series
Description Safety switch with electrical reset
Solenoid Interlocking Yes
Switch Contacts 1NC
Thermal Current Rating 10 A
Voltage 230 VAC
Protection Rating IP67
Approvals CE, cULus, EAC
Net Weight 0 lbs
Gross Weight 0 lbs