Series Information
| Manufacturer Part Number | FT2X2LBL |
|---|---|
| Manufacturer | Panduit |
| Family Series | Panduit Raceways |
| Description | The FiberRunner 2x2 Horizontal Tee creates a 90° horizontal branch from straight horizontal runs. The horizontal tee provides versatility due to multiple spillout options that include spill-over fittings and the vertical tee which accepts a three-sided |
| Material | Non-Metallic |
| Approvals | UL |
| Net Weight | 0.853 lbs |
| Gross Weight | 0.853 lbs |