Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FT2X2YL
FiberRunner Horizontal Tee Cover, 2x2,
This item cannot be canceled or returned
Description
FiberRunner Horizontal Tee Cover, 2x2,
Specifications
Specifications
| Manufacturer Part Number |
FT2X2YL |
| Manufacturer |
Panduit |
| Family Series |
Panduit Raceways |
| Description |
The FiberRunner Horizontal Tee Cover attaches to the channel to create a 90° horizontal branch from a straight horizontal run. The cover is included. |
| Material |
Non-Metallic |
| Approvals |
UL |
| Net Weight |
0.495 lbs |
| Gross Weight |
0.853 lbs |