FT2X4X10 ELG
Eaton's B-Line series Wire Basket Trays

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FT2X4X10 ELG Eaton's B-Line series Wire Basket Trays, 2HX4WX10' ELG

MFG Item Number
FT2X4X10 ELG

FT2X4X10 ELG Eaton's B-Line series Wire Basket Trays, 2HX4WX10' ELG

MFG Item Number
FT2X4X10 ELG
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wire Basket Trays, Series
Item #
FT2X4X10 ELG
2HX4WX10' ELG

Series Information

Specifications

Specifications
Manufacturer Part Number FT2X4X10 ELG
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Wire Basket Trays
Description Eaton B-Line series Flextray 2 deep straight section, Electroplated zinc galvanized, Steel, 8.2 actual area inside tray, 2deep flex tray
Nominal Length 118 "
Nominal Width 4 "
Nominal Depth 2 "
Finish Zinc Galvanized
Material Steel
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs