Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Fans
FT300TA1220BK
Hammond Manufacturing Fans
MFG Item Number
FT300TA1220BK
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
FT300TA1220BK |
| Manufacturer |
Hammond Manufacturing |
| Family Series |
Hammond Manufacturing Fans |
| Description |
ENCLOSURE |
| Voltage |
220 VAC |
| Nominal Voltage |
240 VAC |
| Air Flow |
300 CFM |
| Current Rating |
0.26 A |
| Power Consumption |
40 W |
| Noise Level |
63 dB |
| Connection Type |
Integral Cord and Plug |
| Number of Fans |
3 |
| Bearing Type |
Ball |
| Approvals |
cRUus |
| Comments |
With Switch, 50/60 Hz |
| Net Weight |
10 lbs |
| Gross Weight |
10 lbs |
FT300TA1220BK
Hammond Manufacturing Fans