Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Burndy Power Distribution Blocks, U-BLOK Series
FT3B4/0
Burndy Power Distribution Blocks, U-BLOK Series
This item cannot be canceled or returned
Description
Power Distribution Blocks, U-BLOK Series
U-BLOK Series Information
Specifications
Specifications
| Manufacturer Part Number |
FT3B4/0 |
| Manufacturer |
Burndy |
| Product Series |
U-BLOK |
| Family Series |
Burndy Power Distribution Blocks, U-BLOK Series |
| Description |
3POLECU/AL4/0-3/0R4/0-6T |
| Number of Poles |
3 |
| AC Voltage |
600 VAC |
| Number of Inputs per Pole |
2 |
| Number of Outputs per Pole |
2 |
| Electrical Connection |
Box Lug/Quick Connect |
| Mounting |
Panel Mount |
| Line Side Wire Range |
3/0-4/0 AWG |
| Output Wire Range |
6-4/0 AWG |
| Cover Included |
Yes |
| Approvals |
UL |
| Net Weight |
1.65 lbs |
| Gross Weight |
1.65 lbs |
FT3B4/0
Burndy Power Distribution Blocks, U-BLOK Series