FT3BK25
Hubbell Cable Protectors, FloorTrak Floor cable Cover Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FT3BK25

Hubbell Cable Protectors, FloorTrak Floor cable Cover Series

FT3BK25

Hubbell Cable Protectors, FloorTrak Floor cable Cover Series
MED FLOORTRAK, BK
MFG Item Number
FT3BK25
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Cable Protectors, FloorTrak Floor cable Cover Series
Item #
FT3BK25
MED FLOORTRAK, BK

FloorTrak Floor cable Cover Series Information

  • Hose and Cable Protection Systems
  • Available in Black, Brown, Beige, Gray, or Yellow
  • Available in 3, 5, 10, or 25 Feet

Specifications

Specifications
Manufacturer Part Number FT3BK25
Manufacturer Hubbell
Product Series FloorTrak Floor cable Cover
Family Series Hubbell Cable Protectors, FloorTrak Floor cable Cover Series
Description MED FLOORTRAK, BK
Length 300 "
Channel Height 0.5 "
Channel Width 0.75 "
Height 0.75 "
Width 3 "
Material Rigid PVC
Operating Temperature 0-120 °F
Net Weight 0.008 lbs
Gross Weight 0.48 lbs